Motion
1100T HUB RSB

FALK
1100T HUB RSB

Grid Coupling Hub - 1100T Coupling Size Code, Steel Hub Material, Rough Stock Bore, 1.6250 to 4.0000 in Bore Diameter, 4.7500 in Length Through Bore
MI ITEM #08412136
MFR #1100T HUB RSB
Price$673.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T HUB RSB

Grid Coupling Hub - 1100T Coupling Size Code, Steel Hub Material, Rough Stock Bore, 1.6250 to 4.0000 in Bore Diameter, 4.7500 in Length Through Bore
MI ITEM #08412136
MFR #1100T HUB RSB

Mfr description
1100T HUB RSB
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$673.79/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 to 4.0000 in
  • Bore Size Max
    4.0000 in
  • Bore Size Min
    1.6250 in
  • Coupling Overall Length
    9.69 in
  • Coupling Size Code
    1100T
  • Cover Overall Length
    6.12 in
  • Distance Between Shafts
    4.06 to 8.06 (T35) in, 8 to 16 (T31) in
  • Hub Barrel Outside Diameter
    5.5900 in
  • Hub Diameter  
    5.59 (T10) in, 5.59 (T20) in, 5.59 (T35-T-Hub) in, 6-3/4 (T31) in, 6-3/4 (T35-Shaft Hub) in
  • Hub Outside Diameter
    5.59 in
  • Length Through Bore  
    4.7500 in
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.02 in
  • Outside Diameter
    10.55 (T20) in, 9.88 (T10) in, 9.88 (T31) in, 9.88 (T35) in
  • Overall Length
    7.9000 in
  • Weight
    38.8010 lb

Details

  • A/B Class
    A
  • Bore Type
    Rough Stock
  • Country of Origin
    CN
  • Coupling Component
    Hub Only
  • Coupling Type
    Grid
  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Grid Coupling Type
    Standard Grid Taper
  • Horsepower @ 100 RPM
    88.1 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Rough Stock Bore
  • Hub Type
    T-Hub
  • Includes
    Lube Plugs
  • Material
    Steel
  • Max Rpm
    2440 rpm
  • Maximum Speed
    2440 rpm
  • Number Of Keyways
    0
  • Number Of Set Screws
    0
  • Product Type
    Grid Coupling Hubs
  • Series
    T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs
  • Torque Capacity
    4629 ft-lbs
  • UPC_NO
    782934007439

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)