Motion
1100T HUB W/SET SCREW 3.9375 NON-STK 1 X

FALK
1100T HUB W/SET SCREW 3.9375 NON-STK 1 X

Grid Coupling Hub - 1100T Coupling Size Code, Finished w/ Keyway Bore, 3.9375 in Bore Diameter
MI ITEM #08412137
MFR #1100T HUB W/SET SCREW 3.9375 NON-STK 1 X
Price$999.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T HUB W/SET SCREW 3.9375 NON-STK 1 X

Grid Coupling Hub - 1100T Coupling Size Code, Finished w/ Keyway Bore, 3.9375 in Bore Diameter
MI ITEM #08412137
MFR #1100T HUB W/SET SCREW 3.9375 NON-STK 1 X

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$999.32/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Coupling Size
    1100
  • Coupling Size Code
    1100T
  • Keyway Size
    1 in
  • Overall Length
    7.9000 in
  • Weight
    12.40 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    88.1 hp
  • Includes
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934147654
  • Product Type
    Grid Coupling Hubs
  • Series
    T10, T20
  • Torque Capacity
    55550 in
  • UPC_NO
    782934147654

Overview

Mfr description
1100T HUB W/SET SCREW 3.9375 NON-STK 1 X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text