Motion
1100T10 COVER

FALK
1100T10 COVER

Grid Coupling Cover - 1100T Coupling Size Code, Horizontal Split, 11.65 in Cover Overall Length
Mi Item #08412138
MFR #1100T10 COVER
Price$311.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T10 COVER

Grid Coupling Cover - 1100T Coupling Size Code, Horizontal Split, 11.65 in Cover Overall Length
Mi Item #08412138
MFR #1100T10 COVER

Mfr description
1100T10 COVER
  • Type T10
  • Close coupled horizontal split cover
  • Double flexing, close-coupled design for use in four-bearing systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$311.92/each

Specifications

Dimensions

  • Coupling Size Code
    1100T
  • Cover Outside Diameter
    9.88 in
  • Cover Overall Length  
    11.65 in
  • Weight
    9.736 lb

Details

  • A/B Class
    A
  • Construction Type
    Horizontally-Split
  • Coupling Type
    Grid
  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Grid Material
    Alloy Steel
  • Group & Class
    Grid Coupling Parts & Kits
  • Hardware Material
    Steel
  • Manufacturer Upc Number
    782934006432
  • Max Rpm
    2440 rpm
  • Product Type
    Grid Coupling Covers
  • Series
    T10 Series
  • UPC_NO
    782934006432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)