Motion
1110T GRID

FALK
1110T GRID

Grid Coupling Grid - 1110T Coupling Size Code, Alloy Steel Grid Material
Mi Item #08412141
MFR #1110T GRID
Price$1,129.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1110T GRID

Grid Coupling Grid - 1110T Coupling Size Code, Alloy Steel Grid Material
Mi Item #08412141
MFR #1110T GRID

Mfr description
1110T GRID
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,129.48/each

Specifications

Dimensions

  • Coupling Size Code
    1110T
  • Weight Of Grease Required
    1.12 lb

Details

  • A/B Class
    A
  • Coupling Style
    T
  • Coupling Type
    Grid
  • Grease Included
    No
  • Grid Material
    Alloy Steel
  • Manufacturer Upc Number
    782934005718
  • Product Type
    Grid Coupling Grids
  • Quantity Of Grid Segments
    2
  • Series
    T10_T20 Series Grids
  • UPC_NO
    782934005718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)