Motion
1110T HUB 3.3725 NON-STK

FALK
1110T HUB 3.3725 NON-STK

Grid Coupling Hub - 1110T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 3.3725 in Bore Diameter, 4.1 (T31) in, 4.1 (T35-Shaft Hub) in, 5 (T10) in, 5 (T20) in, 5 (T35-T Hub) in Length Through Bore
Mi Item #08412143
MFR #1110T HUB 3.3725 NON-STK
Price$1,110.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1110T HUB 3.3725 NON-STK

Grid Coupling Hub - 1110T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 3.3725 in Bore Diameter, 4.1 (T31) in, 4.1 (T35-Shaft Hub) in, 5 (T10) in, 5 (T20) in, 5 (T35-T Hub) in Length Through Bore
Mi Item #08412143
MFR #1110T HUB 3.3725 NON-STK

Mfr description
1110T HUB 3.3725 NON-STK 7/8 X 7/16 KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,110.68/each

Specifications

Dimensions

  • Bore Diameter  
    3.3725 in
  • Bore Length
    5.0000 in
  • Coupling Overall Length
    10.19 in
  • Coupling Size Code
    1110T
  • Distance Between Shafts
    4.19 to 8.06 (T35) in, 8-1/4 to 16 (T31) in
  • Hub Barrel Outside Diameter
    6.3100 in
  • Hub Diameter  
    6.31 (T10) in, 6.31 (T20) in, 6.31 (T35-T-Hub) in, 7-3/4 (T31) in, 7-3/4 (T35-Shaft Hub) in
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore  
    4.1 (T31) in, 4.1 (T35-Shaft Hub) in, 5 (T10) in, 5 (T20) in, 5 (T35-T Hub) in
  • Outside Diameter
    10.62 (T10) in, 10.62 (T31) in, 10.62 (T35) in, 11.3 (T20) in
  • Overall Length
    8.7500 in
  • Weight
    38.0000 lb

Details

  • A/B Class
    B
  • Bore Fit
    Interference
  • Bore Type
    Finished w/ Keyway
  • Country of Origin
    CN
  • Coupling Component
    Hub Only
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    131 hp
  • Hub Bore Fit
    Interference
  • Hub Material
    Steel
  • Hub Style
    Bored
  • Hub Type
    T-Hub
  • Material
    Steel
  • Max Rpm
    3000 rpm
  • Number Of Keyways
    1
  • Product Type
    Grid Coupling Hubs
  • Series
    T10_T20 Series Stock Hubs
  • Torque Capacity
    82500 in
  • UPC_NO
    782934014963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)