Motion
1110T HUB 3.6250 NON-STK 7/8 X 7/16 KW

FALK
1110T HUB 3.6250 NON-STK 7/8 X 7/16 KW

Grid Coupling Hub - 1110 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 3.6250 in Bore Diameter, 5 in Length Through Bore
MI ITEM #08412144
MFR #1110T HUB 3.6250 NON-STK 7/8 X 7/16 KW
Price$1,086.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1110T HUB 3.6250 NON-STK 7/8 X 7/16 KW

Grid Coupling Hub - 1110 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 3.6250 in Bore Diameter, 5 in Length Through Bore
MI ITEM #08412144
MFR #1110T HUB 3.6250 NON-STK 7/8 X 7/16 KW

Mfr description
1110T HUB 3.6250 NON-STK 7/8 X 7/16 KW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,086.51/each

Specifications

Dimensions

  • Bore Diameter  
    3.6250 in
  • Coupling Size
    1110
  • Coupling Size Code
    1110
  • Hub Diameter  
    6.31 in
  • Keyway Size
    7/16 x 7/8 in
  • Length Through Bore  
    5 in
  • Outside Diameter
    6.3125 in
  • Overall Length
    8.7500 in
  • Weight
    36 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    131 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    82500 in
  • UPC_NO
    782934014994

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)