Motion
1110T HUB RSB

FALK
1110T HUB RSB

0246661 Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hub
MI ITEM #08412146
MFR #1110T HUB RSB
Price$813.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1110T HUB RSB

0246661 Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hub
MI ITEM #08412146
MFR #1110T HUB RSB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$813.89/each

Specifications

Dimensions

  • Bore Diameter  
    2.3750 to 4.5000 in
  • Bore Size Max
    4.5000 in
  • Bore Size Min
    1.6250 in
  • Coupling Overall Length
    10.19 in
  • Coupling Size Code
    1110T
  • Distance Between Shafts
    4.19 to 8.06 (T35) in, 8-1/4 to 16 (T31) in
  • Hub Barrel Outside Diameter
    6.3100 in
  • Hub Diameter  
    6.31 (T10) in, 6.31 (T20) in, 6.31 (T35-T-Hub) in, 7-3/4 (T31) in, 7-3/4 (T35-Shaft Hub) in
  • Length Through Bore  
    5.0000 in
  • Outside Diameter
    10.62 (T10) in, 10.62 (T31) in, 10.62 (T35) in, 11.3 (T20) in
  • Overall Length
    8.7500 in
  • Weight
    51.4560 lb

Details

  • A/B Class
    A
  • Bore Type
    Rough Stock
  • Country of Origin
    CN
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    131 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Rough Stock Bore
  • Hub Type
    T-Hub
  • Material
    Steel
  • Max Rpm
    3000 rpm
  • Maximum Speed
    2250 rpm
  • Number Of Keyways
    0
  • Number Of Set Screws
    0
  • Product Type
    Grid Coupling Hubs
  • Series
    T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs
  • Torque Capacity
    6875 ft-lbs
  • UPC_NO
    782934007446

Overview

Mfr description
1110T HUB RSB
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
  • This precision technology was originally used in the production of sophisticated aircraft components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text