Motion
1110T10 COVER

FALK
1110T10 COVER

Grid Coupling Cover - 1110T Coupling Size Code, Horizontal Split, 11.65 in Cover Overall Length
Mi Item #08412148
MFR #1110T10 COVER
Price$391.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1110T10 COVER

Grid Coupling Cover - 1110T Coupling Size Code, Horizontal Split, 11.65 in Cover Overall Length
Mi Item #08412148
MFR #1110T10 COVER

Mfr description
1110T10 COVER
  • Type T10
  • Close coupled horizontal split cover
  • Double flexing, close-coupled design for use in four-bearing systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$391.52/each

Specifications

Dimensions

  • Coupling Size Code
    1110T
  • Cover Outside Diameter
    10.62 in
  • Cover Overall Length  
    11.65 in
  • Overall Length
    11.6500 in
  • Weight
    11.464 lb

Details

  • A/B Class
    A
  • Construction Type
    Horizontally-Split
  • Coupling Type
    Grid
  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Grid Material
    Alloy Steel
  • Group & Class
    Grid Coupling Parts & Kits
  • Hardware Material
    Steel
  • Manufacturer Upc Number
    782934006449
  • Max Rpm
    2250 rpm
  • Product Type
    Grid Coupling Covers
  • Series
    T10 Series
  • UPC_NO
    782934006449

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)