Motion
1110T20 COVER

FALK
1110T20 COVER

Grid Coupling Cover - 1110T Coupling Size Code, Vertical Split, 4.9400 in Cover Overall Length
MI ITEM #08412150
MFR #1110T20 COVER
Price$591.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1110T20 COVER

Grid Coupling Cover - 1110T Coupling Size Code, Vertical Split, 4.9400 in Cover Overall Length
MI ITEM #08412150
MFR #1110T20 COVER

Mfr description
1110T20 COVER
  • Type T10
  • Close coupled horizontal split cover
  • Double flexing, close-coupled design for use in four-bearing systems
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$591.90/each

Specifications

Dimensions

  • Coupling Size Code
    1110T
  • Cover Outside Diameter
    11.3 in
  • Cover Overall Length  
    4.9400 in

Details

  • Cover Material
    Steel
  • Cover Type
    Vertical Split
  • Max Rpm
    3000 rpm
  • Product Type
    Grid Coupling Covers
  • UPC_NO
    782934003233

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)