Motion
1110T20 COVER-GRID ASSY

FALK
1110T20 COVER-GRID ASSY

Grid Coupling Cover & Grid Assembly - Vertical Split, 1110T Coupling Size Code, 11.65 in Overal Length
MI ITEM #08412151
MFR #1110T20 COVER-GRID ASSY
Price$1,827.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1110T20 COVER-GRID ASSY

Grid Coupling Cover & Grid Assembly - Vertical Split, 1110T Coupling Size Code, 11.65 in Overal Length
MI ITEM #08412151
MFR #1110T20 COVER-GRID ASSY

Mfr description
1110T20 COVER-GRID ASSY
  • Type T10
  • Close coupled horizontal split cover
  • Double flexing, close-coupled design for use in four-bearing systems
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,827.94/each

Specifications

Dimensions

  • Coupling Size Code
    1110T
  • Cover Outside Diameter
    11.3 in
  • Cover Overall Length
    11.65 in
  • Weight
    9.91 lb
  • Weight Of Grease Required
    1.12 lb

Details

  • A/B Class
    A
  • Construction Type
    Vertically-Split
  • Country of Origin
    US
  • Coupling Type
    Grid
  • Cover Material
    Steel
  • Cover Type
    Vertical Split
  • Grease Included
    No
  • Grid Material
    Alloy Steel
  • Group & Class
    Grid Coupling Parts & Kits
  • Hardware Material
    Steel
  • Includes
    Seal
  • Manufacturer Upc Number
    782934005978
  • Max Rpm
    3000 rpm
  • Product Type
    Grid Coupling Cover & Grid Assemblies
  • Quantity Of Grid Segments
    2
  • Series
    T20 Series
  • UPC_NO
    782934005978

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)