Motion
20-CDQ2F100-50DZ-M9BL

SMC CORP OF AMERICA
20-CDQ2F100-50DZ-M9BL

20-CDQ2F100-50DZ-M9BL
Mi Item #08412180
MFR #20-CDQ2F100-50DZ-M9BL
Price$298.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
20-CDQ2F100-50DZ-M9BL

20-CDQ2F100-50DZ-M9BL
Mi Item #08412180
MFR #20-CDQ2F100-50DZ-M9BL

Mfr description
20-CDQ2F100-50DZ-M9BL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.59/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Head Rectangular Flange
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Mounting Type
    Head Rectangular Flange
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)