Motion
1100T HUB 2.9375 NON-STK 3/4 X 3/8 KW

FALK
1100T HUB 2.9375 NON-STK 3/4 X 3/8 KW

Grid Coupling Hub - 1100T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 2.9375 in Bore Diameter, 4-3/4 in Length Through Bore
MI ITEM #08412302
MFR #1100T HUB 2.9375 NON-STK 3/4 X 3/8 KW
Price$793.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T HUB 2.9375 NON-STK 3/4 X 3/8 KW

Grid Coupling Hub - 1100T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 2.9375 in Bore Diameter, 4-3/4 in Length Through Bore
MI ITEM #08412302
MFR #1100T HUB 2.9375 NON-STK 3/4 X 3/8 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$793.72/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Coupling Size
    1100
  • Coupling Size Code
    1100T
  • Hub Diameter  
    5.59 in
  • Keyway Size
    3/8 x 3/4 in
  • Length Through Bore  
    4-3/4 in
  • Outside Diameter
    5.5900 in
  • Weight
    29.72 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    88.1 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Manufacturer Upc Number
    782934014789
  • Product Type
    Grid Coupling Hubs
  • Series
    Hubs
  • Torque Capacity
    55550 in
  • UPC_NO
    782934014789

Overview

Mfr description
1100T HUB 2.9375 NON-STK 3/4 X 3/8 KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text