Motion
Y00VM
Eaton Vickers TV Series Tie-Rod ISO Metric - 210 psi, 3.150 in Bore, Cap Clevis Mount, 1.420 in Rod
MI ITEM #08412321
MFR #Y00VM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Vickers TV Series Tie-Rod ISO Metric - 210 psi, 3.150 in Bore, Cap Clevis Mount, 1.420 in Rod
MI ITEM #08412321
MFR #Y00VM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TV10GL0N5KWY00VM CYL
  • Cut cycle times and boost production
  • Made to last
  • Reliable and safe operation

Specifications

  • Additional Details
    Hydraulic Medium Duty Tie-Rod
  • Cylinder Operating Pressure
    210 psi
  • Bore Size
    3.150 in
  • Rod Diameter
    1.420 in
  • Style
    Hydraulic Medium Duty Tie-Rod
  • Seal Material
    Nitrile
  • Tube Material
    Non Case Hardened
  • Width
    4.530 in
  • Mounting Type
    Cap Clevis

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text