Motion
Y1005F
Eaton Vickers TV Series Tie-Rod ISO Metric - 210 psi, 2.480 in Bore, Head rectangular Mount, 1.100 in Rod
MI ITEM #08412322
MFR #Y1005F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Vickers TV Series Tie-Rod ISO Metric - 210 psi, 2.480 in Bore, Head rectangular Mount, 1.100 in Rod
MI ITEM #08412322
MFR #Y1005F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TV09EJXN4YCY1005F CYL
  • Cut cycle times and boost production
  • Made to last
  • Reliable and safe operation

Specifications

  • Additional Details
    Hydraulic Medium Duty Tie-Rod
  • Cylinder Operating Pressure
    210 psi
  • Bore Size
    2.480 in
  • Rod Diameter
    1.100 in
  • Style
    Hydraulic Medium Duty Tie-Rod
  • Seal Material
    Nitrile
  • Tube Material
    Non Case Hardened
  • Width
    5.710 in
  • Mounting Type
    Head rectangular

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text