Motion
Y00V1
Eaton Vickers TV Series Tie-Rod ISO Metric - 210 psi, 0.980 in Bore, Head rectangular Mount, 0.710 in Rod
Mi Item #08412324
MFR #Y00V1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Vickers TV Series Tie-Rod ISO Metric - 210 psi, 0.980 in Bore, Head rectangular Mount, 0.710 in Rod
Mi Item #08412324
MFR #Y00V1

Mfr description
TV09BE1N3KCY00V1 CYL
  • Cut cycle times and boost production
  • Made to last
  • Reliable and safe operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    0.980 in
  • Rod Diameter
    0.710 in
  • Width
    2.560 in

Details

  • Additional Details
    Hydraulic Medium Duty Tie-Rod
  • Cylinder Operating Pressure
    210 psi
  • Mounting Type
    Head rectangular
  • Seal Material
    Nitrile
  • Style
    Hydraulic Medium Duty Tie-Rod
  • Tube Material
    Non Case Hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)