Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Vickers TV Series Tie-Rod ISO Metric - 210 psi, 1.570 in Bore, Head rectangular Mount, 1.100 in Rod
MI ITEM #08412328
MFR #Y00V9

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TV09CJ0N3KAY00V9 CYL
  • Cut cycle times and boost production
  • Made to last
  • Reliable and safe operation

Specifications

  • Additional Details
    Hydraulic Medium Duty Tie-Rod
  • Cylinder Operating Pressure
    210 psi
  • Bore Size
    1.570 in
  • Rod Diameter
    1.100 in
  • Style
    Hydraulic Medium Duty Tie-Rod
  • Seal Material
    Nitrile
  • Tube Material
    Non Case Hardened
  • Width
    4.330 in
  • Mounting Type
    Head rectangular

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text