Motion
Y00VB
Eaton Vickers TV Series Tie-Rod ISO Metric - 210 psi, 1.570 in Bore, Head Trunnion Mount, 1.100 in Rod
MI ITEM #08412331
MFR #Y00VB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Vickers TV Series Tie-Rod ISO Metric - 210 psi, 1.570 in Bore, Head Trunnion Mount, 1.100 in Rod
MI ITEM #08412331
MFR #Y00VB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    1.570 in
  • Rod Diameter
    1.100 in
  • Width
    2.130 in

Details

  • Additional Details
    Hydraulic Medium Duty Tie-Rod
  • Cylinder Operating Pressure
    210 psi
  • Mounting Type
    Head Trunnion
  • Seal Material
    Nitrile
  • Style
    Hydraulic Medium Duty Tie-Rod
  • Tube Material
    Non Case Hardened

Overview

Mfr description
TV17CJ0N3KEY00VB CYL
  • Cut cycle times and boost production
  • Made to last
  • Reliable and safe operation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought