Motion
1110T HUB 3.9350 NON-STK 1 X 1/2 KW

FALK
1110T HUB 3.9350 NON-STK 1 X 1/2 KW

Grid Coupling Hub - 1110 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 3.9375 in Bore Diameter, 4.1 (T31) in, 4.1 (T35-Shaft Hub) in, 5 (T10) in, 5 (T20) in, 5 (T35-T Hub) in Length Through Bore
MI ITEM #08412339
MFR #1110T HUB 3.9350 NON-STK 1 X 1/2 KW
Price$1,045.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1110T HUB 3.9350 NON-STK 1 X 1/2 KW

Grid Coupling Hub - 1110 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 3.9375 in Bore Diameter, 4.1 (T31) in, 4.1 (T35-Shaft Hub) in, 5 (T10) in, 5 (T20) in, 5 (T35-T Hub) in Length Through Bore
MI ITEM #08412339
MFR #1110T HUB 3.9350 NON-STK 1 X 1/2 KW

Mfr description
1110T HUB 3.9350 NON-STK 1 X 1/2 KW
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,045.60/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Coupling Overall Length
    10.19 in
  • Coupling Size
    1110
  • Coupling Size Code
    1110
  • Distance Between Shafts
    4.19 to 8.06 (T35) in, 8-1/4 to 16 (T31) in
  • Hub Diameter  
    6.31 (T10) in, 6.31 (T20) in, 6.31 (T35-T-Hub) in, 7-3/4 (T31) in, 7-3/4 (T35-Shaft Hub) in
  • Keyway Size
    1 x 1/2 in
  • Length Through Bore  
    4.1 (T31) in, 4.1 (T35-Shaft Hub) in, 5 (T10) in, 5 (T20) in, 5 (T35-T Hub) in
  • Outside Diameter
    6.3125 in
  • Overall Length
    8.7500 in
  • Weight
    33.27 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    131 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Max Rpm
    3000 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    82500 in
  • UPC_NO
    782934015021

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)