Motion
1120T10 COVER & GRID

DODGE
1120T10 COVER & GRID

Grid Coupling Cover & Grid Assembly - 12.1300 in Outside Diameter
MI ITEM #08412358
MFR #1120T10 COVER & GRID
Price$1,831.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1120T10 COVER & GRID

Grid Coupling Cover & Grid Assembly - 12.1300 in Outside Diameter
MI ITEM #08412358
MFR #1120T10 COVER & GRID

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,831.66/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Coupling Size
    1120
  • Outside Diameter
    12.13 in
  • Parallel Misalignment
    0.012 in

Details

  • ATEX Certificate
    NO
  • Country of Origin
    US
  • Coupling Component
    T10 Cover & Grid Assembly
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006760
  • Maximum Speed
    2025 rpm
  • Number Of Bolts
    4
  • Product Type
    Grid Coupling Cover & Grid Assemblies
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Tightening Torque
    Central Bolt 650 in pound (pound in)
  • Torque Rating (in-lb)
    121000 in-lb
  • UPC_NO
    782475818198

Overview

Mfr description
1120T10 GRID & COVER ASSY 006760

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text