Motion
1130T GRID RSB

DODGE
1130T GRID RSB

1130T HUB RB 2-5/8" BORE 006301
MI ITEM #08412389
MFR #1130T GRID RSB
Price$1,683.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1130T GRID RSB

1130T HUB RB 2-5/8" BORE 006301
MI ITEM #08412389
MFR #1130T GRID RSB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,683.35/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Length
    6.4 in
  • Coupling Size
    1130
  • Maximum Bore Diameter
    6.5000 in
  • Outside Diameter
    8.56 in
  • Parallel Misalignment
    0.012 in
  • Weight
    116.74 lbs

Details

  • ATEX Certificate
    NO
  • Country of Origin
    FR
  • Coupling Component
    Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    279.25 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006301
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Rough Bore
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Capacity
    176000.0000
  • Torque Rating (in-lb)
    176000 in-lb
  • UPC_NO
    782475817993

Overview

Mfr description
1130T HUB RB 2-5/8" BORE 006301

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text