Specifications
Dimensions
- Bore Diameter2.6250 to 7.0000 (Sq. Key) in, 2.6250 to 7.2500 (Rec. Key) in
- Coupling Overall Length14-3/4 in
- Coupling Size Code1140
- Hub Diameter10 in
- Length Through Bore7.3 (Str. Hub) in
- Outside Diameter15.13 (T10) in, 16.38 (T20) in
- Weight169.00 lbs
Details
- Bore TypeRough Stock
- Horsepower @ 100 RPM401.43 hp
- Hub MaterialSteel
- Hub TypeStandard Grid Taper Hub
- Max Rpm2200 rpm
- Operating Temperature Range-35 to +210 °F
- Product TypeGrid Coupling Hubs
- Torque Capacity253000 in
- UPC_NO782475817641
Overview
Mfr description
1140T HUB RSB 2-5/8" BORE 006245