Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body TypeCompact
- Cylinder SuffixXC6
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- SeriesCQ2
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)