Motion
1170T RSB

DODGE
1170T RSB

1170T GRID LIGN HUB RSB
Mi Item #08412715
MFR #1170T RSB
Price$9,280.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1170T RSB

1170T GRID LIGN HUB RSB
Mi Item #08412715
MFR #1170T RSB

Mfr description
1170T GRID LIGN HUB RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9,280.53/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Length
    8.5 in
  • Coupling Size
    1170
  • Maximum Bore Diameter
    10.0000 in
  • Outside Diameter
    14 in
  • Parallel Misalignment
    0.012 in
  • Weight
    380.6 lbs

Details

  • ATEX Certificate
    NO
  • Country of Origin
    FR
  • Coupling Component
    Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    1047.2 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    007452
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Rough Bore
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Capacity
    660000.0000
  • Torque Rating (in-lb)
    660000 in-lb
  • UPC_NO
    782476355890
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)