Motion
1180T HUB RSB

FALK
1180T HUB RSB

Grid Coupling Hub - 1180T Coupling Size Code, Steel Hub Material, Rough Stock Bore, 6.0000 to 11.0000 in Bore Diameter, 9.4000 in Length Through Bore
Mi Item #08412720
MFR #1180T HUB RSB
Price$11,416.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1180T HUB RSB

Grid Coupling Hub - 1180T Coupling Size Code, Steel Hub Material, Rough Stock Bore, 6.0000 to 11.0000 in Bore Diameter, 9.4000 in Length Through Bore
Mi Item #08412720
MFR #1180T HUB RSB

Mfr description
1180T HUB RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11,416.25/each

Specifications

Dimensions

  • Bore Diameter  
    6.0000 to 11.0000 in
  • Bore Length
    9.4000 in
  • Bore Size Max
    11.0000 in
  • Bore Size Min
    6.0000 in
  • Coupling Overall Length
    19.05 in
  • Coupling Size Code
    1180T
  • Distance Between Shafts
    15-3/4 to 19.31 (T31) in, 7.94 to 9.72 (T35) in
  • Hub Barrel Outside Diameter
    15.5000 in
  • Hub Diameter  
    15-1/2 (T10) in, 15-1/2 (T35-T-Hub) in, 17-3/4 (T31) in, 17-3/4 (T35-Shaft Hub) in
  • Length Through Bore  
    9.4000 in
  • Outside Diameter
    24.8 (T10) in, 24.8 (T31) in, 24.8 (T35) in
  • Overall Length
    9.4000 in
  • Weight
    649.00 lbs

Details

  • Bore Fit
    Rough Bore
  • Bore Type
    Rough Stock
  • Coupling Component
    Hub Only
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    1452 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Hub Type
    T-Hub
  • Material
    Steel
  • Max Rpm
    1100 rpm
  • Maximum Speed
    1100 rpm
  • Number Of Keyways
    0
  • Number Of Set Screws
    0
  • Product Type
    Grid Coupling Hubs
  • Series
    T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs
  • Torque Capacity
    76250 ft-lbs
  • UPC_NO
    782934007606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)