Motion
1180T10 COVER ASSEMBLY

FALK
1180T10 COVER ASSEMBLY

Grid Coupling Cover - 1180T10 Coupling Size Code, Horizontal Split, 12.6400 in Cover Overall Length
MI ITEM #08412722
MFR #1180T10 COVER ASSEMBLY
Price$5,699.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1180T10 COVER ASSEMBLY

Grid Coupling Cover - 1180T10 Coupling Size Code, Horizontal Split, 12.6400 in Cover Overall Length
MI ITEM #08412722
MFR #1180T10 COVER ASSEMBLY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,699.10/each

Specifications

Dimensions

  • Coupling Size Code
    1180T10
  • Cover Outside Diameter
    24.8 in
  • Cover Overall Length  
    12.6400 in
  • Weight
    136.00 lbs

Details

  • Construction Type
    Horizontally-Split
  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Group & Class
    Grid Coupling Parts & Kits
  • Manufacturer Upc Number
    782934020476
  • Max Rpm
    1100 rpm
  • Product Type
    Grid Coupling Covers
  • Series
    T10 Series
  • UPC_NO
    782934020476

Overview

Mfr description
1180T10 COVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text