Motion
1200T GRID    *4 SEGMENTS/SET*

FALK
1200T GRID *4 SEGMENTS/SET*

Grid Coupling Grid - 1200T Coupling Size Code, Alloy Steel Grid Material
MI ITEM #08412737
MFR #1200T GRID *4 SEGMENTS/SET*
Your Price$25,599.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1200T GRID *4 SEGMENTS/SET*

Grid Coupling Grid - 1200T Coupling Size Code, Alloy Steel Grid Material
MI ITEM #08412737
MFR #1200T GRID *4 SEGMENTS/SET*

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$25,599.70/each(List $31,999.63)

Overview

Mfr description
1200T GRID

Specifications

  • Coupling Size Code
    1200T
  • Grid Material
    Alloy Steel
  • Coupling Style
    T
  • Manufacturer Upc Number
    782934019760
  • UPC_NO
    782934019760
  • Weight
    56.00 lbs
  • Coupling Type
    Grid
  • Series
    T10_T20 Series Grids
  • Product Type
    Grid Coupling Grids

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text