Motion
1200T GRID

DODGE
1200T GRID

Grid Coupling Grid - 762 mm Outside Diameter
Mi Item #08412746
MFR #1200T GRID
Price$25,116.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1200T GRID

Grid Coupling Grid - 762 mm Outside Diameter
Mi Item #08412746
MFR #1200T GRID

Mfr description
1200T GRID ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,116.94/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Coupling Size
    1200
  • Outside Diameter
    762 mm
  • Parallel Misalignment
    0.015 in

Details

  • ATEX Certificate
    NO
  • Country of Origin
    FR
  • Coupling Component
    Grid
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    007470
  • Product Type
    Grid Coupling Grids
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Rating (in-lb)
    1650000 in-lb
  • UPC_NO
    782476396633
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)