Motion
8210G002LF120/60,110/50

ASCO
8210G002LF120/60,110/50

Lead Free Solenoid Valve - 1/2 NPT Port, 120/60-110/50 V ac, 4 Cv Flow
MI ITEM #08413006
MFR #8210G002LF120/60,110/50
Price$248.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8210G002LF120/60,110/50

Lead Free Solenoid Valve - 1/2 NPT Port, 120/60-110/50 V ac, 4 Cv Flow
MI ITEM #08413006
MFR #8210G002LF120/60,110/50

Mfr description
8210G002LF120/60,110/50A
  • ASCO offers a full line of lead-free brass* valves, which meet the low-lead requirements of the United States Federal Safe Drinking Water Act (SDWA)
  • Lead-free brass valves from ASCO facilitate equipment design by eliminating the need to perform complex wetted surface area lead content calculations specified by the SDWA
  • Standard constructions of ASCO lead-free brass valves hold approvals from UL and or CSA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.00/each

Specifications

Dimensions

  • Orifice Diameter
    5/8 in
  • Port Size
    1/2 NPT

Details

  • Body Material
    Brass
  • Certification (UL)
    Safety Shutoff Valve
  • Flow Coefficient Cv Flow Factor Kv
    4 Cv
  • Max Fluid Temperature
    180 °F
  • Minimum Operating Pressure
    5 psi
  • Op Pressure Diff Air Inert Gas
    200 psi
  • Operating Press Diff Light Oil 300
    135 psi
  • Operating Pressure Diff Water
    150 psi
  • Rebuild Kits
    326064
  • Replacement Coil
    238210-032
  • Seal Material
    NBR
  • Solenoid Coil Insulation
    Class F
  • Solenoid Coil Type
    FT
  • Solenoid Supply Voltage
    120/60-110/50 V ac
  • Standards Met
    UL/CSA/CE
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
  • Watts
    6.1/8.1 W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)