Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
1303-03

Hand Sanitizer - 700 mL, Dispenser Refill
Mi Item #08413062
MFR #1303-03

Mfr description
1303-03 HAND SANIT ADV INST 700ML
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Case Height
    7.5000 in
  • Case Weight
    4.75 lbs
  • Case Width
    5.5000 in
  • Container Size
    700 ml
  • Overall Depth
    11.0000 in
  • Overall Height
    6.6900 in
  • Overall Width
    5.0700 in
  • Weight
    4.75 lbs

Details

  • Dispensing Action
    LTX
  • Form
    Gel
  • Industry Standards Met
    Meets UL EcoLogo Standard for Hand Sanitizer UL 2783, Meets USDA biobased Standard for hand sanitizer
  • Product Types
    Sanitizer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)