Specifications
Details
- Accessory TypeContact Arm
- DescriptionDynabrade 15027 Contact Arm Ass'y, 5/8 Dia. x 1/8 W, Rubber Wheel, with 1/4 (6 mm) W Platen
- For Use WithMini-Dynafile II
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)