Motion
FD5611

GRACO INC
FD5611

Saniforce 515fg Food Grade Aodd Diaphragm Pump - 16 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 1/8 in Max Solids, 316 Stainless Steel, Polypropylene, PTFE, Santoprene Fluid Section, PTFE Ball, Polypropylene Center Section, 316 Stainless Steel Check Seat, PTFE / Santoprene 2-Piece Diaphragm
Mi Item #08413969
MFR #FD5611
Price$5,317.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
FD5611

Saniforce 515fg Food Grade Aodd Diaphragm Pump - 16 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 1/8 in Max Solids, 316 Stainless Steel, Polypropylene, PTFE, Santoprene Fluid Section, PTFE Ball, Polypropylene Center Section, 316 Stainless Steel Check Seat, PTFE / Santoprene 2-Piece Diaphragm
Mi Item #08413969
MFR #FD5611

Mfr description
FD5611 DIAPHRAGM PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,317.65/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in
  • Weight
    23 lbs

Details

  • Air End Repair Kit
    241657
  • Air Exhaust
    3/8 NPT
  • Air Inlet
    1/4 NPT
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Certification
    FDA Compliant Materials,EC 1935/2004,ATEX,IECEx
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    PTFE / Santoprene 2-Piece
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    16 gpm
  • Porting
    End Port
  • Type Design
    Metallic Clamped
  • Wet End Repair Kit
    FK5611
  • Wetted Materials
    316 Stainless Steel, Polypropylene, PTFE, Santoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)