Motion
MY1H10G-50
MY1 RODLESS CYLINDER with 10 mm Bore Size
Mi Item #08414244
MFR #MY1H10G-50
Price$326.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY1 RODLESS CYLINDER with 10 mm Bore Size
Mi Item #08414244
MFR #MY1H10G-50

Mfr description
MY1H10G-50 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.57/each

Specifications

Dimensions

  • Bore Diameter  
    0.3940 in
  • Stroke  
    50 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    G
  • Guide Type
    High Precision Guide
  • Magnet
    With Magnet
  • Options Included
    Auto Switch Capable, High Precision Guide
  • Piping Type
    Centralized piping type
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    Without adjusting unit
  • Suffix For Stroke
    Both ends
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)