Motion
81004D
Socket Accessorie - 1/4 in Drive, Wobble Extension Set
Mi Item #08414432
MFR #81004D
Price$50.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 1/4 in Drive, Wobble Extension Set
Mi Item #08414432
MFR #81004D

Mfr description
81004D 4 PC. WOBBLE EXT. SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.27/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Lengths Included
    2, 4, 6, 14 in

Details

  • Accessory Type
    Wobble Extension Set
  • Number Of Pieces
    4
  • PSC Code
    5120
  • Tool Type
    Extension Set
  • UPC_NO
    099575810046
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)