Motion
5269-02

GOJO IND.
5269-02

Foaming Hand Cleaner - 2000 mL, Dispenser Refill
Mi Item #08414717
MFR #5269-02
Price$71.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
5269-02

Foaming Hand Cleaner - 2000 mL, Dispenser Refill
Mi Item #08414717
MFR #5269-02

Mfr description
5269-02 HANDWASH FOAM E2 SANIT 2000ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.61/each

Specifications

Dimensions

  • Case Height
    11.0000 in
  • Case Weight
    9.68 lbs
  • Case Width
    6.0000 in
  • Container Size
    2000 ml
  • Overall Depth
    8.0600 in
  • Overall Height
    10.2500 in
  • Overall Width
    5.5000 in
  • Weight
    9.68 lbs

Details

  • Dispensing Action
    FMX
  • Foam Action
    Foaming Action
  • Form
    Foam
  • Product Types
    Cleaner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)