Motion
1020T-HUB24MM
Blue Flex Grid Coupling Hub - 1020 Coupling Size Code, Steel Hub Material, Bored to Size Bore, 24 mm Bore Diameter, 1.878 Length Through Bore
MI ITEM #08414858
MFR #1020T-HUB24MM
List Price$121.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blue Flex Grid Coupling Hub - 1020 Coupling Size Code, Steel Hub Material, Bored to Size Bore, 24 mm Bore Diameter, 1.878 Length Through Bore
MI ITEM #08414858
MFR #1020T-HUB24MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$121.00/each for your price

Overview

Mfr description
1020T-HUB24MM 1020T-HUB MM BS, KWY, 2
  • Martin Blue-Flex Grid Couplings handle high torque levels and high RPM applications in a small package.
  • Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components.
  • Martin Blue-Flex Couplings are available in sizes 1020-1170 in vertical and horizontal configurations with a rough stock bore.
  • Same day/next day rebores are available upon request.

Specifications

  • Coupling Size Code
    1020
  • Hub Type
    Blue Flex Grid Hub
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Length Through Bore
  • Hub Material
    Steel
  • Set Screw Size
    5/16-18X5/16
  • Number Of Set Screws
    2
  • Min Bore Diameter
    0.5000 in
  • Maximum Bore Diameter
    1.1250 in
  • Hub Outside Diameter
    1.56
  • Coupling Type
    Blue-Flex Grid Coupling
  • Connecting Medium
    Metal Grid
  • Coupling Component
    Metric Bored to size Hub
  • Surface Treatment
    Protective Coating
  • Storage Dimension Height
    2.0000 in in
  • Storage Dimension Length
    2.5000 in
  • Storage Dimension Width
    2.5000 in
  • Manufacturer Upc Number
    697950250809
  • Cover Material
    Steel
  • UPC_NO
    697950250809
  • Weight
    1.13 lbs
  • Outside Diameter
    2.2855 in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text