Motion
1050T-HUB1
Grid Coupling Hub - Finished Bore Bore, 1.0000 in Bore Diameter
MI ITEM #08414893
MFR #1050T-HUB1
Price$196.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grid Coupling Hub - Finished Bore Bore, 1.0000 in Bore Diameter
MI ITEM #08414893
MFR #1050T-HUB1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$196.07/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter
    3.5980 in
  • Weight
    3.65 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    697950170312
  • Product Type
    Grid Coupling Hubs

Overview

Mfr description
1050T-HUB1 GRID CPLG HUB, 1050T-HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text