Overview
Mfr description
1050T-HUB3/4 GRID CPLG HUB, 1050T-HUB
Specifications
- Bore TypeFinished Bore
- Bore Diameter
- Manufacturer Upc Number697950170299
- Weight3.90 lbs
- Outside Diameter3.5980 in
- Product TypeGrid Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data