Motion
DT17

3M
DT17

Duct Tape - 1.8800 in Wide, 35 yd Long, 17 mil Thick, Tensile Strength: 66.50 N/100 mm, Black Color
Mi Item #08415167
MFR #DT17
Price$21.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
DT17

Duct Tape - 1.8800 in Wide, 35 yd Long, 17 mil Thick, Tensile Strength: 66.50 N/100 mm, Black Color
Mi Item #08415167
MFR #DT17

Mfr description
7100158390 SUPER DUTY DUCT TAPE DT17
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.11/each

Specifications

Dimensions

  • Core Diameter
    3 in
  • Length
    35 yd
  • Overall Length
    32 m, 35 yd
  • Overall Thickness
    17 mil | 0.43 mm
  • Overall Width
    1.8800 in, 48 mm
  • Tensile Strength
    66.50 N/100 mm
  • Thickness
    17 mil
  • Width
    1.8800 in

Details

  • 3M Legacy Stock Number
    7100158390
  • Adhesion Strength
    85 oz/in
  • Adhesive Material
    Natural Rubber
  • Backing Material
    Cloth Scrim, Polyethylene
  • Color
    Black
  • ECCN
    EAR99
  • Elongation at Break
    608 oz/in
  • Manufacturer Stock Number
    DT17
  • Manufacturer Upc Number
    00689330172290
  • Material
    Fabric Reinforced Polyethylene Film
  • Package Quantity
    24 per case
  • Product Form
    Roll
  • Product Types
    Super Duty Duct Tape
  • Standards Met
    UL 723
  • UPC_NO
    00689330172290
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)