Motion
7265CLE

FALLTECH
7265CLE

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 60 ft, 18.29 m Long, Swivel Snap Hook End Connection, Galvanized Steel Material
Mi Item #08415438
MFR #7265CLE
Price$2,053.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
7265CLE

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 60 ft, 18.29 m Long, Swivel Snap Hook End Connection, Galvanized Steel Material
Mi Item #08415438
MFR #7265CLE

Mfr description
7265CLE- 60' LEADING EDGE SRL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,053.66/each

Specifications

Dimensions

  • Diameter
    0.2188 in, 5.56 mm
  • Gate Opening Size
    2.2500 in, 57.20 mm
  • Length
    60 ft, 18.29 m
  • Line Width Or Diameter
    0.2188 in | 5.56 mm
  • Overall Length
    60 ft

Details

  • Anchorage Connection
    Carabiner
  • ANSI Rating
    ANSI Z359.14-2021
  • Capacity
    310 lbs
  • Harness Connection
    Snap Hook
  • Housing Material
    Aluminum
  • Lanyard End Connection
    Swivel Snap Hook
  • Lifeline Material
    Galvanized Steel
  • Standards Met
    ANSI Z359.14-2021, OSHA 1910.66, OSHA 1926.502
  • Type
    Leading Edge SRL
  • Unit Connection
    Anchorage Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)