Motion
2601-12-12-16-FG

BRENNAN INDUSTRIES INC
2601-12-12-16-FG

2601-12-12-16-FG
MI ITEM #08415466
MFR #2601-12-12-16-FG
Price$83.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2601-12-12-16-FG

2601-12-12-16-FG
MI ITEM #08415466
MFR #2601-12-12-16-FG

Mfr description
2601-12-12-16-FG SWIVEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.76/each

Specifications

Dimensions

  • End 1 Size
    1 in, 3/4 in
  • End 2 Size
    1 in, 3/4 in
  • End 3 Size
    1 in;3/4 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Thread
    1-1/16-12 UN
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    1-1/16-12 UN
  • End 3 Style
    Male JIC, Male Pipe
  • End 3 Thread
    1-11-1/2 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2601

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)