Motion
SVS35LC1SSC0+170L

THK AMERICA INC
SVS35LC1SSC0+170L

Standard Ball Assembly Slide - Rail Size: 35 mm, 170 mm Long
Mi Item #08415490
MFR #SVS35LC1SSC0+170L
Price$787.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SVS35LC1SSC0+170L

Standard Ball Assembly Slide - Rail Size: 35 mm, 170 mm Long
Mi Item #08415490
MFR #SVS35LC1SSC0+170L

Mfr description
SVS35LC1SSC0+170L LINEAR GUIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$787.80/each

Specifications

Dimensions

  • Length
    170 mm
  • Rail Size
    35 mm
  • Weight
    5.11 lbs, 2.32 kg

Details

  • Moment Capacity
    0.927 to 1.73 kNm, 683.7 to 1276.0
  • OAL
    170 mm
  • Radial Static Load Capacity
    123 kN, 27651.5 lbf
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)