Motion
ZU05SA
ZU-A, Vacuum Generator, In-line Style
Mi Item #08415514
MFR #ZU05SA
Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZU-A, Vacuum Generator, In-line Style
Mi Item #08415514
MFR #ZU05SA

Mfr description
ZU05SA VACUUM EJECTOR
  • O.D. is 10.4mm
  • Lightweight and comact
  • Short overall length
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.00/each

Specifications

Dimensions

  • Nozzle Diameter  
    0.50 mm

Details

  • Country of Origin
    JP
  • Maximum Vacuum Pressure
    -90 kPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)