Motion
8ACB-8FSX
Hose End - Aluminium Material, 0.4060 in Hose ID
MI ITEM #08415530
MFR #8ACB-8FSX
Price$15.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Aluminium Material, 0.4060 in Hose ID
MI ITEM #08415530
MFR #8ACB-8FSX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.15/each

Specifications

Dimensions

  • Dash Size
    8
  • Hose Cut-Off Factor
    1.1900 in, 30.19 mm
  • Hose Dash Size
    8
  • Hose Inside Diameter
    0.4060 in
  • Outer Diameter
    2.6900 in
  • Thread Size 1
    3/4-16

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Application
    Air Conditioning
  • Compatible Banding Types
    Pinch Clamp
  • Compatible Hose Series
    PolarSeal
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FSX
  • Fitting Connection Family
    PolarSeal
  • Fitting Type
    SAE 45° Flare
  • For Use With
    PolarSeal II Refrigerant Hose
  • Manufacturer Catalog Number
    G47200-0808
  • Manufacturer Compatibility
    Gates PolarSeal
  • Manufacturer Upc Number
    770075771692
  • Material
    Aluminium
  • Mating Angle
    45 °
  • Product Types
    AC Coupling
  • Seal Type
    Mated Angle
  • Style
    Straight
  • Swivel
    Yes
  • Type
    AC Coupling

Overview

Mfr description
8ACB-8FSX 7332-51455
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought