Motion
1751304
SmartWasher® OzzyJuice® SW-X1 High Performance Degreasing Solution, 5 Gal
Mi Item #08416240
MFR #1751304
Price$282.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SmartWasher® OzzyJuice® SW-X1 High Performance Degreasing Solution, 5 Gal
Mi Item #08416240
MFR #1751304

Mfr description
1751304 HD DEGREASE SOL JUG 5GAL
  • Removes heavy greases, diesel soot and grime and burnt-on carbon from parts.
  • Aqueous, pH neutral, non-corrosive,and non-flammable
  • Contains minimal VOC's
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$282.07/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Container Size/Type
    5 Gallon Jug
  • Overall Height
    15 in
  • Overall Width
    11 in
  • Shelf Life
    2
  • Specific Gravity
    1.01
  • VOC Content
    2

Details

  • Application
    Mining, HD truck, aerospace, earthmoving equipment, chemical manufacturing, oil & gas, utility, farm machinery and equipment and food processing
  • Base Type
    Water Based
  • Color
    Clear
  • Concentration
    Ready-to-Use
  • Container Type
    Pail
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    200°F
  • Form
    Liquid
  • Manufacturer Upc Number
    649123004269
  • pH Range
    7.5 to 8.5
  • Plastic Safe
    Yes
  • Product Types
    Degreaser
  • Propellant
    None
  • Removal Method
    Remove with water
  • Residue
    No
  • Scent
    Mild
  • UPC_NO
    649123004269
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)