Motion
1751309
SmartWasher® OzzyJuice® SW-X1 High Performance Degreasing Solution, 55 Gal
Mi Item #08416241
MFR #1751309
Price$2,483.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SmartWasher® OzzyJuice® SW-X1 High Performance Degreasing Solution, 55 Gal
Mi Item #08416241
MFR #1751309

Mfr description
1751309 HD DEGREASE SOL 55GAL DRUM
  • Removes heavy greases, diesel soot and grime and burnt-on carbon from parts.
  • Aqueous, pH neutral, non-corrosive,and non-flammable
  • Contains minimal VOC's
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,483.40/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Container Size/Type
    55 Gallon Drum
  • Shelf Life
    2
  • Specific Gravity
    1.01
  • VOC Content
    1.5

Details

  • Additional Details
    "A Premium High Performance Aqueous Degreasing Solution for use in the SmartWasher® Bioremediating Parts Washing System."
  • Base Type
    Water Based
  • Container Type
    Drum
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Flash Point
    200°F
  • Manufacturer Upc Number
    649123004276
  • pH Range
    7.5 to 8.5
  • Plastic Safe
    Yes
  • Propellant
    None
  • Removal Method
    Remove with water
  • Residue
    No
  • Scent
    Mild
  • UPC_NO
    649123004276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)