Motion
1751310
SmartWasher® SW-X123 Mobile Parts Washer Kit 110v, Kit
MI ITEM #08416242
MFR #1751310
Price$3,726.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SmartWasher® SW-X123 Mobile Parts Washer Kit 110v, Kit
MI ITEM #08416242
MFR #1751310

Mfr description
1751310 MOBILE PART WASHER KIT SW-X123
  • Self-contained, self-cleaning parts washing system that is safe, non-toxic and generates no hazardous waste
  • Uses bioremediation, the accelerated breakdown of organic compounds such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes
  • Microbes recirculate through the unit and literally eat their way through soils, converting them into harmless water and carbon Dioxide (CO2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,726.62/each

Specifications

Dimensions

  • Boiling Point
    212°F

Details

  • Additional Details
    "Convenient Pre-Packaged Kits. Each Kit Includes:1 SmartWasher® SW-23, 3 5GL of OzzyJuice® SW-X1 High Performance Degreasing Solution, 1 FL-4 OzzyMat® Filter"
  • Container Type
    Kit
  • Manufacturer Upc Number
    649123004283
  • Plastic Safe
    Yes
  • Propellant
    None
  • Removal Method
    Remove with water
  • Residue
    No
  • UPC_NO
    649123004283

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)