Motion
1751311
SmartWasher® SW-X125 Signature Parts Washer Kit 110v, Kit
Mi Item #08416243
MFR #1751311
Price$2,983.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SmartWasher® SW-X125 Signature Parts Washer Kit 110v, Kit
Mi Item #08416243
MFR #1751311

Mfr description
1751311 SIGNATURE PART WASHER KIT
  • Self-contained, self-cleaning parts washing system that is safe, non-toxic and generates no hazardous waste
  • Uses bioremediation, the accelerated breakdown of organic compounds such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes
  • Microbes recirculate through the unit and literally eat their way through soils, converting them into harmless water and carbon Dioxide (CO2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,983.54/each

Specifications

Dimensions

  • Boiling Point
    212°F

Details

  • Additional Details
    "Convenient Pre-Packaged Kits. Each Kit Includes:1 SmartWasher® SW-25, 5 5GL of OzzyJuice® SW-X1 High Performance Degreasing Solution, 1 FL-4 OzzyMat® Filter"
  • Container Type
    Kit
  • Manufacturer Upc Number
    649123004290
  • Plastic Safe
    Yes
  • Propellant
    None
  • Removal Method
    Remove with water
  • Residue
    No
  • UPC_NO
    649123004290
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)