Motion
10PROXT XREEL

GATES RUBBER CO
10PROXT XREEL

Hydraulic Hose & Accessorie - 5/8 in ID, 0.95 in OD, 3625 psi / 250 bar Working Pressure, 14500 psi / 1000 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #08416249
MFR #10PROXT XREEL
Price$11.07/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10PROXT XREEL

Hydraulic Hose & Accessorie - 5/8 in ID, 0.95 in OD, 3625 psi / 250 bar Working Pressure, 14500 psi / 1000 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #08416249
MFR #10PROXT XREEL

Mfr description
10PROXTXREEL 4657-9948
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.07/ft

Specifications

Dimensions

  • Dash Size
    10
  • Hose Dash Size
    10
  • Length
    220 ft / 67 m
  • Minimum Bend Radius
    4 in / 101.6 mm
  • Nominal Hose Inner Diameter  
    5/8 in
  • Nominal Hose Outer Diameter  
    0.95 in

Details

  • Burst Pressure
    14500 psi / 1000 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Nitrile, PVC Synthetic Rubber
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46579948
  • Manufacturer Upc Number
    770075787532
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Gates PRO™ Series ProXT™ variable pressure hydraulic hoses offer performance specifically tailored to hydraulic applications across multiple end markets. All sizes deliver consistent performance to SAE, ISO and EN industry specifications. ProXT™ hoses are qualified for use with the full line of PRO™ Series couplings to ensure end-to-end performance — providing a broad range of engineered solutions for targeted hydraulic applications.
  • Reinforcement Type
    High-tensile steel wire braid
  • Trademark
    PROXT PRO Series Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile
  • Working Pressure
    3625 psi / 250 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)