Motion
12PROXT XREEL

GATES RUBBER CO
12PROXT XREEL

Hydraulic Hose & Accessorie - 3/4 in ID, 1.08 in OD, 3125 psi / 215.46 bar Working Pressure, 12500 psi / 862 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #08416250
MFR #12PROXT XREEL
Price$18.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12PROXT XREEL

Hydraulic Hose & Accessorie - 3/4 in ID, 1.08 in OD, 3125 psi / 215.46 bar Working Pressure, 12500 psi / 862 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #08416250
MFR #12PROXT XREEL

Mfr description
12PROXTXREEL 4657-9949
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.31/ft

Specifications

Dimensions

  • Dash Size
    12
  • Hose Dash Size
    12
  • Length
    220 ft / 67 m
  • Minimum Bend Radius
    4.8 in / 121.9 mm
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.08 in

Details

  • Burst Pressure
    12500 psi / 862 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Nitrile, PVC Synthetic Rubber
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46579949
  • Manufacturer Upc Number
    770075787549
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Gates PRO™ Series ProXT™ variable pressure hydraulic hoses offer performance specifically tailored to hydraulic applications across multiple end markets. All sizes deliver consistent performance to SAE, ISO and EN industry specifications. ProXT™ hoses are qualified for use with the full line of PRO™ Series couplings to ensure end-to-end performance — providing a broad range of engineered solutions for targeted hydraulic applications.
  • Reinforcement Type
    High-tensile steel wire braid
  • Trademark
    PROXT PRO Series Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile
  • Working Pressure
    3125 psi / 215.46 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)