Motion
16PROXT XREEL

GATES RUBBER CO
16PROXT XREEL

Hydraulic Hose & Accessorie - 1 in ID, 1.38 in OD, 2400 psi / 165.47 bar Working Pressure, 9600 psi / 662 bar Burst Pressure
Mi Item #08416251
MFR #16PROXT XREEL
Price$23.56/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16PROXT XREEL

Hydraulic Hose & Accessorie - 1 in ID, 1.38 in OD, 2400 psi / 165.47 bar Working Pressure, 9600 psi / 662 bar Burst Pressure
Mi Item #08416251
MFR #16PROXT XREEL

Mfr description
16PROXTXREEL 4657-9950
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.56/ft

Specifications

Dimensions

  • Dash Size
    16
  • Hose Dash Size
    16
  • Length
    165 ft / 50 m
  • Minimum Bend Radius
    6 in /152.4 mm
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.38 in

Details

  • Burst Pressure
    9600 psi / 662 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Nitrile, PVC Synthetic Rubber
  • Cover Type
    Standard
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46579950
  • Manufacturer Upc Number
    770075787556
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Gates PRO™ Series ProXT™ variable pressure hydraulic hoses offer performance specifically tailored to hydraulic applications across multiple end markets. All sizes deliver consistent performance to SAE, ISO and EN industry specifications. ProXT™ hoses are qualified for use with the full line of PRO™ Series couplings to ensure end-to-end performance — providing a broad range of engineered solutions for targeted hydraulic applications.
  • Reinforcement Type
    High-tensile steel wire braid
  • Trademark
    PROXT PRO Series Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile
  • Working Pressure
    2400 psi / 165.47 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)